DESCRIPTION

  • Guaranteed to seal any and all damaged threads
  • Made with glass-reinforced ABS plastic
  • Natural rubber threaded O-ring for positive seal
  • Stainless steel hardware

Cherne Clean-Out Gripper® 2 in. Mechanical Gripper Plug Cleanout

C270168

Color Finish

 

SPECIFICATIONS

Collection
Clean-Out Gripper®
Color Finish
Black
End Connection 1
NPT
End Connections
NPT
Fits Pipe Size
2 in
Length
1-9/10 in
Material
Glass Reinforced Plastic, Rubber, Stainless Steel
Material Type
ABS
Maximum Pressure
17 psi

Starting at
$20.18
EACH
  • QUANTITY