21 in. Replacement Bladder
Air-Loc® 21 in. Replacement Bladder
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 45-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 24" replacement bladder for 24" bladder style manhole tester
Specifications
- Application:
- Manholes
- Brand Model Compatibility:
- 9018
- Collection:
- Air-Loc®
- Diameter:
- 24 in
- Length:
- 21 in
- Material:
- Rubber
- Origin:
- Domestic
- Product Type:
- Tester
- Size:
- 24 in
- Weight:
- 8 lb