22-4/5 in. Vacuum Generator

You last purchased this on
 
Cherne

Air-Loc® 22-4/5 in. Vacuum Generator

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cherne

Air-Loc® 22-4/5 in. Vacuum Generator

  • Fast #
  • Part #C200908
  • Item #2247950
  • Manufacturer Part #200908
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Vacuum generator 600 delivers 42 cfm at 10 in Hg, meeting or exceeding the competition
  • Vacuum generators may also be used as a rapid deflator for large diameter plugs
  • Converts standard air compressor into a vacuum source for testing manholes-draws a vacuum in minutes
  • Significantly reduces the time to deflate large diameter plugs
  • Requires Certification

Specifications

Application:
Manholes
Brand Model Compatibility:
220328
CFM:
42 ft3/min
Collection:
Air-Loc®
Color Finish Category:
Blacks
Color Finish Name:
Black, Yellow
Height:
6-3/4 in
Length:
22-1/4 in
Material:
Metal
Origin:
Domestic
Product Type:
Vacuum Generator
Weight:
10.9 lb
Width:
7 in