3 ft. High Voltage Test Pump Hose Accessory
3 ft. High Voltage Test Pump Hose Accessory
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 0-60 PSI gauge for most accurate plug pressure readings
- All-metal thumb lock for durability
- Connector at the end for attachment to a Schrader valve
- Forged steel barrel for extra toughness
- Hose strain relief to transfer tension from hose to the barrel
Specifications
- Brand Model Compatibility:
- Cherne pump C273968
- Color Finish Name:
- Black
- Height:
- 5-1/4 in
- Length:
- 3 ft
- Origin:
- Global
- Type:
- C055728
- Weight:
- 0.3 lb