4 in. DWV Cleanout Plug

You last purchased this on
 
Cherne

4 in. DWV Cleanout Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cherne

4 in. DWV Cleanout Plug

  • Fast #
  • Part #C271048
  • Item #9050823
  • Manufacturer Part #271048
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • High test pressures, up to 150 ft/ 65 psi
  • No tools required, install and remove in seconds
  • Quick and easy mechanical operation
  • Please refer to the Oatey Limited Warranty for warranty details
  • 2 stage locking mechanism, locks into test and drain positions
  • No backsplash draining
  • Durable and replaceable rubber pads
  • Fits PVC, ABS, and Cast Iron cleanout tees
  • Requires Certification

Specifications

Application:
DWV
CARB OTC LEED Compliant:
No
Color Finish Category:
Yellows
Color Finish Name:
Yellow, Black
FM Approved:
No
GSA Approved:
No
IAPMO Listed -:
No
Material:
Rubber, Cast Iron
Material Type:
PVC, ABS
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
44 psi
Size:
4 in
Tool Type:
Test Plug
UL Listed:
No