This product requires certification to purchase.

40 ft Hose

You last purchased this on
 
Cherne

40 ft Hose

  • Fast #
  • Part #C381408
  • Item #5164783
  • Manufacturer Part #381408
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cherne

40 ft Hose

  • Fast #
  • Part #C381408
  • Item #5164783
  • Manufacturer Part #381408
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Safe, simple and reliable
  • Threaded connection fittings
  • Poly line protects air hose
  • The poly lift lines are ideal for use with all plugs
  • Poly line features a self closing hook to attach to the eye bolt on plugs making for easy retrieval
  • These units also feature a quick dump valve for release of pressure from the plug
  • Inflation line is 3/8" for quick inflation/deflation of plugs and feature a quick disconnect for easy installation
  • Poly line includes the self closing hook
  • These models are for use with plugs from 8" to 42"
  • ID hose is 3/16"
  • Requires Certification

Specifications

End Connection 1:
Threaded
End Connections:
Threaded
Fits Pipe Size:
3/16 in
Length:
40 ft
Material:
Rubber
Pressure - Maximum:
160 psi
Size:
40 ft
Tool Type:
Hose