This product requires certification to purchase.

42 in. SDR 26 7.5% Fin Set

You last purchased this on
 
Cherne

42 in. SDR 26 7.5% Fin Set

  • Fast #
  • Part #C284828
  • Item #7342429
  • Manufacturer Part #284828
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cherne

42 in. SDR 26 7.5% Fin Set

  • Fast #
  • Part #C284828
  • Item #7342429
  • Manufacturer Part #284828
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Cherene 7.5% Aluminum Fin Sets for PS 115 (SDR-26) Pipe per ASTM F679 (18" - 48" Dia.)
  • Lightweight, corrosion-resistant
  • Field-verifiable without a proving ring
  • Assembles without tools
  • All sizes fit through standard 24" manhole
  • Fins for 4"-15" gauges have skid size equal to the nominal pipe size-gauge will meet regional codes and will not tip in the line
  • Nine-fin design ensures testing accuracy
  • Open design allows gravel and debris pass-through
  • Requires Certification

Specifications

ASTM:
ASTM F-679
Application:
Commercial, Industrial, Municipal, Residential, SDR26 Sewer Pipe
Fits Pipe Size:
42 in
Material:
Aluminum
Number of Tools Included:
1
Tool Type:
Fin Sets
Weight:
17 lb