DESCRIPTION

  • Does not require solvent cement
  • Ideal for protecting open pipe
  • SCH 40 ABS and PVC DWV pipe
  • Slips over DWV pipe or inside the fitting

Cherne Push-Cap™ 50-Pack Push Test Cap

C228108

Diameter:

SPECIFICATIONS

Collection
Push-Cap™
Color Finish
Yellow
Diameter
1-1/2 in
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY