DESCRIPTION

  • Accurately sized to 0.1" to meet ASTM requirements
  • Accurately tests plastic pipe installations to ensure against pipe deflection
  • Constructed of lightweight aluminum, gauges will not rust and are 75 percent lighter than comparable steel models
  • Innovative design allows for rocks and debris to easily pass through, virtually eliminating false readings
  • Sets includes mandrel assembly, fin sets and case
  • Single size aluminum or steel deflection gauges are also available
  • This testing ensures that flexible pipe has been properly bedded and back-filled to give optimum performance

Cherne 6 - 10 in. Fins Deflection Gauge Set

C285005

Width:

SPECIFICATIONS

ASTM Specifications
ASTM D-2321-89
Color Finish
Silver
Fits Pipe Size
6 in - 10 in
Material
Aluminum
Schedule Class
SDR 35
Type
Pipe Deflection Gauge Sets
Width
10 in

Starting at
Call for Pricing
  • QUANTITY