6 - 10 in. SDR26 Deflection Test Gauge Set
6 - 10 in. SDR26 Deflection Test Gauge Set
Frequently Purchased Together
Product Details
- 5 percent deflection aluminum fins set
- Lightweight, corrosion-resistant
- For SDR 26 pipe
- Nine-fin design ensures testing accuracy
- Open design allows gravel and debris pass-through
- Assembles without tools
- Field-verifiable without a proving ring
Documents
Specifications
- ASTM:
- ASTM D-3034
- Application:
- SDR 26 Pipe
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 8 in
- Fits Pipe Size:
- 6 in - 10 in
- Height:
- 1 in
- Material:
- Aluminum
- Origin:
- Domestic
- Product Type:
- Deflection Gauge Kit
- Schedule Class:
- SDR 26
- Weight:
- 18 lb