DESCRIPTION

  • Chemical and petroleum-resistant top and bottom plates
  • Locking latch and carriage bolt work with solid brass padlocks
  • Meets EPA standards for locking plugs
  • Petroleum-resistant o-ring

Cherne Monitor-Well® 6.5 psi Plug

C271683

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Application
Monitor Well
Collection
Monitor-Well®
Color Finish
Black
Fits Pipe Size
4 in
Length
3 in
Material
Plastic, Steel
Material Type
Estaloc™
Maximum Pressure
6.5 psi