6 ft. Remo Pole

You last purchased this on
 
Cherne

6 ft. Remo Pole

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cherne

6 ft. Remo Pole

  • Fast #
  • Part #C019473
  • Item #1192445
  • Manufacturer Part #19473
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Designed for plugs up to 30 lbs. used in manhole depths of up to 20 feet
  • Poles are 1/6th the weight of iron pipe
  • The Cherne Remo Replacement Pole consists of 6 feet of lightweight aluminum poles with push-button construction
  • Premium performance and aesthetics
  • Pole system requires Remo adapter
  • Requires Certification

Specifications

Application:
Pipe
Brand Model Compatibility:
275-428, 275-438 and 275-448 Remote Placement Plugs
CARB OTC LEED Compliant:
No
Color Finish Name:
Grey
GSA Approved:
No
Height:
3 in
IAPMO Listed -:
No
Length:
6 ft
Material:
Aluminum
NSF Certified:
No
Origin:
Domestic
Size:
6 ft
Tool Type:
Placer
Type:
C019473
Weight:
1 lb