DESCRIPTION

  • Always block plugs when conducting air tests
  • Designed for waste stack testing in various pipe diameters
  • Inflation pressure of 30 psi
  • Integrated relief valve reduces the possibility of over-inflation
  • Molded with o-ring-like ribs to grip interior pipe walls
  • Multi-stage design eliminates backsplash
  • Strap and handle keep plug from entering line during deflation

Cherne Long Test-Ball® 6 in. Long Test Ball

C271063

Color Finish

 

SPECIFICATIONS

Collection
Long Test-Ball®
Color Finish
Black
Fits Pipe Size
6 in
Maximum Pressure
13 psi

Starting at
$348.74
EACH
  • QUANTITY