DESCRIPTION

  • Designed for high pressure applications
  • Designed to work in all types of pipe
  • Ideal for plugging water line stub-outs
  • Includes hex nut
  • Range of use is 2.3" to 2.78"

Cherne Kwik n Sure® 72 psi Wing Nut Test Plug

C269913

SPECIFICATIONS

Collection
Kwik n Sure®
Color Finish
Black
Fits Pipe Size
2-1/2 in
Length
2-3/4 in
Material
Rubber
Maximum Pressure
72 psi