8 in. Deflection Gauge Fin Set
8 in. Deflection Gauge Fin Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5% Deflection aluminum fins set
- Lightweight, corrosion-resistant
- For SDR 35 Pipe
- Nine-fin design ensures testing accuracy
- Open design allows gravel and debris pass-through
- Assembles without tools
- Field-verifiable without a proving ring
Documents
Specifications
- ASTM:
- ASTM D-3034
- Application:
- Residential, Commercial, Repair, Sanitary, Sewer
- Diameter:
- 8 in
- Fits Pipe Size:
- 7.891 in
- Height:
- 1/4 in
- Length:
- 8 in
- Material:
- Aluminum
- Nominal Pipe Size:
- 8 in
- Origin:
- Domestic
- Weight:
- 2.5 lb
- Width:
- 2 in