8 in. Zinc Deflection Gauge

This product has been replaced by

Cherne Zinc Plated Gauge
Cherne 8 in. Gauge
Manufacturer Part #286578
You last purchased this on
 
Cherne

8 in. Zinc Deflection Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Cherne Zinc Plated Gauge
Cherne 8 in. Gauge
Manufacturer Part #286578
Cherne

8 in. Zinc Deflection Gauge

  • Fast #
  • Part #C286078
  • Item #1192241
  • Manufacturer Part #286078
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 5% Fixed Steel Deflection Gauge
  • Durable, zinc-plated construction resists corrosion
  • For SDR-35 Pipe
  • Open design allows gravel and debris pass-through
  • Nine-arm design ensures testing accuracy
  • Conforms to mandrel sizing specifications blade length is equal to or greater than the nominal pipe size
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2321, ASTM D-3034, ASTM F-679
Application:
Residential, Commercial, Repair, Sanitary, Sewer
Color Finish Category:
Greys
Color Finish Name:
Zinc Plated
Diameter:
8 in
Fits Pipe Size:
7.891 in
Height:
5-1/2 in
Length:
14 in
Material:
Steel
Nominal Pipe Size:
8 in
Number of Tools Included:
1
Origin:
Domestic
Pipe Capacity:
7-49/55 in
Weight:
7 lb
Width:
5-3/4 in