DESCRIPTION

  • Designed for high pressure applications
  • Ideal for plugging water line stub-outs
  • Includes hex nut
  • Works in all types of pipe

Cherne Kwik n Sure® 88 psi Wing Nut Test Plug

C269891

SPECIFICATIONS

Collection
Kwik n Sure®
Color Finish
Black
Fits Pipe Size
1-1/2 in
Length
1-87/100 in
Material
Rubber
Maximum Pressure
88 psi