Air-Loc® 2 in. Cap Conversion Kit

Part #C049108  |  Item #2248080  |  Manufacturer Part #049108

$159.53 EACH

Size:

2 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available for line acceptance
  • Equipped with colored discs coded to hose connections, and conversion set up instructions

Specifications

Collection: Air-Loc®

Height: 1 in

Material: Steel

NSF Certified: No

Origin: Domestic

Size: 2 in

Smart Home Enabled: No

UL Listed: No

Weight: 1