2 in. Cap Conversion Kit with Quick-disconnect Fitting
Air-Loc® 2 in. Cap Conversion Kit with Quick-disconnect Fitting
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 in. FNPT Cap conversion kit with quick-disconnect fittings
- For 3/8 in. hoses
- Cherne Air-Loc Pressuring Testing Line Acceptance / Leak Conversion Kits convert Cherne Muni-Ball plugs to air test plugs
- Available for line acceptance and/or leak location tests
Specifications
- Collection:
- Air-Loc®
- Height:
- 1 in
- Material:
- Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Size:
- 2 in
- Smart Home Enabled:
- No
- UL Listed:
- No
- Weight:
- 1 lb