Air-Loc® 2 in. Plug Conversion Kit Line Acceptance with Quick Disconnect Fitting

Part #C028608  |  Item #2248111  |  Manufacturer Part #028608

$247.87 EACH

Size:

2 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Equipped with colored discs coded to hose connections, and conversion set up instructions.

Documents

Specifications

Collection: Air-Loc®

Color Finish: Silver

Height: 5-3/4 in

Material: Steel

NSF Certified: No

Origin: Domestic

Size: 2 in

Tool Type: Conversion Kit

UL Listed: No

Weight: 4