Air-Loc® 24-48 in. Front Plug with Rupture Disc and Sleeve

Part #C617488  |  Item #7958523  |  Manufacturer Part #617488

$12,379.07 EACH
(Pricing is for 24 in - 48 in)

Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Superior expansion range
  • Small deflated diameters: all plugs up through our 24"-60" size easily fit through a 24" manhole frame 48"-72" and 54"-96" plugs fit through 36" openings Plugs 15"-32" and larger: aluminum end plates - minimizes rust/corrosion, 3/4" eyebolts for enhanced holding strength, Patented field replaceable rupture discs - protects from over inflation
  • Protective sleeves available for 12"-24" and larger plugs
  • Includes sleeve
  • See non sleeve 317488 in catalog for specs

Specifications

Application: Leak Detection

CARB OTC LEED Compliant: No

Collection: Air-Loc®

FM Approved: No

GSA Approved: No

IAPMO Listed: No

Maximum Pressure: 22 psi

NSF Certified: No

Range in : 20.5 in - 50.00 in

Size: 24 in - 48 in

Tool Type: Plug

Type: C617488

UL Listed: No

Weight: 194