26-3/10 in. Manhole Tester

You last purchased this on
 
Cherne

Air-Loc® 26-3/10 in. Manhole Tester

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cherne

Air-Loc® 26-3/10 in. Manhole Tester

  • Fast #
  • Part #C210268
  • Item #2247939
  • Manufacturer Part #210268
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Supported by a durable aluminum brace
  • Push-pin rod design for easy depth adjustment
  • Cherne Air-Loc bladder style manhole testers seal the inside diameter of the manhole at frame or cone
  • Includes a 20' hose with gauge
  • Requires Certification

Specifications

ASTM:
ASTM C-1244
Application:
Manholes
Collection:
Air-Loc®
Diameter:
26 in
Fits Pipe Size:
21-1/2 in - 26-3/10 in
Height:
1 in
Length:
26-3/10 in
Material:
Aluminum
Origin:
Domestic
Product Type:
Tester