Cherne

Air-Loc® 3 in. Plug Conversion Kit with Quick-disconnect Fitting

Part #C028618  |  Item #2248132  |  Manufacturer Part #028618

$143.67 EACH

Size:

3 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  1
  • Pallet:  10

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Equipped with colored discs coded to hose connections, and conversion set up instructions.

Specifications

Collection: Air-Loc®

End Connection 1: MNPT

End Connections: MNPT

Height: 6-1/4 in

Material: Steel

NSF Certified: No

Origin: Domestic

Size: 3 in

Smart Home Enabled: No

UL Listed: No

Weight: 1