32 in. Plate Style Manhole Tester
Air-Loc® 32 in. Plate Style Manhole Tester
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed to seal manhole cone surface
- Seals manhole diameters from 18 in to 30 in openings
- Plate style manhole tester
- Includes 20 ft hose with gauge
- Neoprene gasket for leak-free seal
Recommended Accessories
Specifications
- ASTM:
- ASTM C-1244
- Application:
- Manholes
- Brand Model Compatibility:
- 200908
- Collection:
- Air-Loc®
- Fits Pipe Size:
- 18 in - 30 in
- Length:
- 32 in
- Material:
- Rubber
- Material Type:
- Neoprene
- Origin:
- Domestic
- Product Type:
- Tester
- Size:
- 32 in
- Weight:
- 41.5 lb