4 in. Cap Conversion Kit with Quick-disconnect Fitting
Air-Loc® 4 in. Cap Conversion Kit with Quick-disconnect Fitting
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Equipped with colored discs coded to hose connections, and conversion set up instructions.
Specifications
- Collection:
- Air-Loc®
- Height:
- 6 in
- Material:
- Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Size:
- 4 in
- Smart Home Enabled:
- No
- UL Listed:
- No
- Weight:
- 4.95 lb