8 - 12 in. Plug
Air-Loc® 8 - 12 in. Plug
Frequently Purchased Together
Product Details
- Mechanical bonding of premium natural rubber
- Industry leading quality, consistency and durability
Specifications
- Collection:
- Air-Loc®
- Color Finish Name:
- Black
- Fits Pipe Size:
- 7 in - 12-1/4 in
- Height:
- 6-3/4 in
- Material:
- Rubber
- Origin:
- Domestic
- Size:
- 8 in - 12 in
- Tool Type:
- Plug
- Weight:
- 12 lb