8 - 16 in. Rubber Plug

You last purchased this on
 
Cherne

Air-Loc® 8 - 16 in. Rubber Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cherne

Air-Loc® 8 - 16 in. Rubber Plug

  • Fast #
  • Part #C217168
  • Item #7907121
  • Manufacturer Part #217168
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mechanical bonding of premium natural rubber
  • Industry leading quality, consistency and durability
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Air-Loc®
Color Finish Name:
Black
FM Approved:
No
Fits Pipe Size:
8 in - 16 in
GSA Approved:
No
Height:
7-1/2 in
IAPMO Listed -:
No
Length:
28 in
Material:
Rubber
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
45 psi
Tool Type:
Plug
UL Listed:
No
Weight:
15 lb