Plastic Hi-Flow Control Panel

You last purchased this on
 
Cherne

Air-Loc® Plastic Hi-Flow Control Panel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cherne

Air-Loc® Plastic Hi-Flow Control Panel

  • Fast #
  • Part #C304718
  • Item #7230166
  • Manufacturer Part #304718
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Panel has regulators to control plug and test pressure
  • Can be used with either 3/8" or 3/4" fill hose, accomplished by simply turning a valve
  • Panel includes gauges to monitor compressor pressure, plug pressure and test pressure, all in a sturdy case
  • Designed to work with air compressors fitted with either crow's feet or standard quick disconnect fittings
  • Requires Certification

Documents


Specifications

Application:
Pressure Testing
CARB OTC LEED Compliant:
No
Collection:
Air-Loc®
FM Approved:
No
GSA Approved:
No
Height:
8 in
IAPMO Listed -:
No
Material:
Plastic
NSF Certified:
No
Origin:
Domestic
Tool Type:
Control Unit
UL Listed:
No
Weight:
20.4 lb