Air-Loc® 3/4 in. Plug Conversion Kit with Quick-disconnect Fitting

Part #C0288  |  Manufacturer Part #028588

Starting at
$216.70 EACH

Size:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Equipped with colored discs coded to hose connections, and conversion set up instructions.

Documents

Specifications

Collection: Air-Loc®

Height: 6 in

Material: Steel

NSF Certified: No

Origin: Domestic

Size: 3/4 in

Smart Home Enabled: No

UL Listed: No

Weight: 1