Air-Loc® Smoke Blower with Fluid Conversion Kit in Yellow

Part #C303008  |  Item #1580073  |  Manufacturer Part #303008

$4,830.60 EACH

Color/Finish: Yellow

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Simple to use
  • Smoke fluid is easy to pour and regulate
  • Virtually indefinite storage life
  • Available in 1 gallon, 5 gallon and 55 gallon drums

Specifications

Application: Sewer

CARB OTC LEED Compliant: No

Collection: Air-Loc®

Color Finish: Yellow

GSA Approved: No

Height: 31 in

IAPMO Listed: No

Material: Steel

NSF Certified: No

Origin: Domestic

Size: 92 lb

Tool Type: Blower

Weight: 90