Smoke Blower with Smoke Bomb Kit in Black
Air-Loc® Smoke Blower with Smoke Bomb Kit in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Time-proven
- Can be used with most smoke blowers
- Simple to use
- 3 minute candles available with double wick that allows units to be strung together for a longer smoke time
Specifications
- Application:
- Sewer
- CARB OTC LEED Compliant:
- No
- Collection:
- Air-Loc®
- Color Finish Name:
- Black
- Height:
- 30-1/2 in
- IAPMO Listed -:
- No
- Material:
- Aluminum
- NSF Certified:
- No
- Origin:
- Domestic
- Size:
- 90 lb
- Tool Type:
- Blower
- Weight:
- 86 lb