• Cart

DESCRIPTION

  • 60 psi high-pressure gauge with protective cover
  • Constructed of forged steel for durability
  • Gauge with molded cover
  • Includes a solid wood handle, a metal thumb lock for an air tight seal to the plug and a 36" hose with strain relief
  • More air volume then bicycle pumps
  • Safe, simple and reliable
  • The Air-Max™ Pro HV model is the best choice for all plugs up to 15"
  • These pumps produce more air then the basic bicycle pumps available at the local store
  • Traditional thumb lock

Cherne Air-Max® High Vol Steel Barrel Test Pump With Gauge

C273968

Length:

3 ft

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Air-Max®
Color Finish
Black, Yellow
IAPMO Listed
No
Length
3 ft
Material
Rubber, Steel, Wood
Maximum Pressure
60 psi
NSF Certified
No

$75.72
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment