DESCRIPTION

  • 140 psi high-pressure gauge with protective cover
  • All steel construction with cast iron base
  • Solid wood handle
  • Traditional thumb lock

Cherne Econ-O-Pump™ Barrel Test Pump With Gauge

C273888

Maximum Pressure:

140 psi

SPECIFICATIONS

Collection
Econ-O-Pump™
Color Finish
Black, Yellow
Length
28 in
Material
Steel, Wood
Maximum Pressure
140 psi

Starting at
$40.4
EACH
  • QUANTITY