8 - 12 in. Test Plug
Big-Mouth® 8 - 12 in. Test Plug
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Large male NPT threaded bypass
- Lightweight aluminum bypass
- Cherne® Multi-Size Big Mouth Flow-Through Plugs are the ideal solution for gravity bypassing or bypass pumping. Their removable tire valve allows for easy replacement, with optional quick disconnect
- Equipped with removable 3/8" eye bolt for lifting and lowering with a poly-lift line
Specifications
- Application:
- Residential, Commercial, Sewer, Installation, Repair
- CARB OTC LEED Compliant:
- No
- Collection:
- Big-Mouth®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 6-3/4 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- FM Approved:
- No
- Fits Pipe Size:
- 8 in - 12 in
- GSA Approved:
- No
- Height:
- 9 in
- IAPMO Listed -:
- No
- Length:
- 26 in
- Material:
- Aluminum
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 35 psi
- Range (in):
- 8 in - 12 in
- Size:
- 8 in - 12 in
- Tool Type:
- Bypass
- UL Listed:
- No
- Weight:
- 22 lb