DESCRIPTION

  • Bendable to 90°
  • Bypass diameter of 3/4" FNP
  • Can be used for maintenance of municipal infrastructure, including sanitary and storm sewer pipe systems
  • Designed with 1/4" schrader tire inflation valve
  • Durable, rugged and effective on almost any type of pipe
  • Full bypass, allowing both testing and monitoring of the piping system
  • Inflation pressure of 40 psi
  • Range of use is 2-31/50" to 3-1/4"
  • Supplied with molded-in schrader tire inflation valve

Cherne Muni-Ball® Black Plug

C262021

Fits Pipe Size:

3 in

SPECIFICATIONS

Application
Commercial, Residential, Sewer
CARB OTC LEED Compliant
No
Collection
Muni-Ball®
Color Finish
Black
Fits Pipe Size
3 in
GSA Approved
No
IAPMO Listed
No
Length
8 in
Material
Rubber
Maximum Pressure
40 psi
NSF Certified
No
Range in
2.62 in - 3.25 in

Starting at
$188.47
EACH
  • QUANTITY