2 x 2-19/50 in. DWV Systems and Sewer Plug

You last purchased this on
 
Cherne

Clean-Seal® 2 x 2-19/50 in. DWV Systems and Sewer Plug

  • Fast #
  • Part #C271705
  • Item #254734
  • Manufacturer Part #271705
4.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Cherne

Clean-Seal® 2 x 2-19/50 in. DWV Systems and Sewer Plug

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Removable snifter valve inflation fitting is replaceable
  • Made from long-lasting natural rubber
  • Threads into test tee, eliminating water backsplash
  • Natural rubber body provides a leak-free seal
  • Seals both cast-iron and plastic pipe
  • Requires Certification

Specifications

Application:
DWV Systems, Sewer
CARB OTC LEED Compliant:
No
Collection:
Clean-Seal®
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
2-19/50 in
FM Approved:
No
GSA Approved:
No
IAPMO Listed -:
No
Length:
5-17/21 in
Material:
Rubber
Material Type:
ABS
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
13 psi
Size:
2 in
Tool Type:
Test Plug
UL Listed:
No
Weight:
0.3 lb