DESCRIPTION

  • Guaranteed to seal any and all damaged threads
  • Made with glass-reinforced ABS plastic
  • Natural rubber threaded O-ring for positive seal
  • Stainless steel hardware

Cherne Clean-Out Gripper® Cleanout Gripper Plug

C2701

MORE SIZES AVAILABLE

SPECIFICATIONS

Collection
Clean-Out Gripper®
Color Finish
Black
Color Finish Category
Blacks
End Connection 1
NPT
End Connections
NPT
Fits Pipe Size
3-1/2 in
Length
2-1/5 in
Material
Glass Reinforced Plastic, Rubber, Stainless Steel
Material Type
ABS
Maximum Pressure
17 psi