48 - 72 x 43 in. Plug with Rupture Disc

You last purchased this on
 
Cherne

48 - 72 x 43 in. Plug with Rupture Disc

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cherne

48 - 72 x 43 in. Plug with Rupture Disc

  • Fast #
  • Part #C310728
  • Item #3784393
  • Manufacturer Part #310728
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ideal for installation and repair of residential or commercial piping systems
  • Can also be used for maintenance of municipal infrastructure, including sanitary and storm sewer pipe systems
  • Cherne® I-Series Plugs offer a full bypass allowing both testing and monitoring of piping systems
  • 3/4" Eyebolts for enhanced holding strength
  • Durable, rugged and are effective on almost any type of pipe
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
43 in
FM Approved:
No
Fits Pipe Size:
44 in - 72-1/2 in
GSA Approved:
No
Height:
85-1/2 in
IAPMO Listed -:
No
Length:
93 in
Material:
Rubber
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
12 psi
Range (in):
48 in - 72 in
Size:
48 in - 72 in
Tool Type:
Test Ball
UL Listed:
No
Weight:
390 lb