DESCRIPTION

  • Designed for waste stack testing from floor drain to sewer pipe
  • Long enough to seal a wye vertical riser and sewer run
  • Multi-stage deflation eliminates backsplash
  • Nylon strap and safety handle prevent plug from sliding down a line
  • Pressure relief valve safeguards against over-inflation
  • Works in multiple pipe diameters

Cherne MS2® Dual Long Tea Stained Ball

C274526

Fits Pipe Size:

3 In - 4 In

SPECIFICATIONS

Collection
MS2®
Color Finish
Black
Fits Pipe Size
3 In - 4 In
Maximum Pressure
13 psi

Starting at
$335.07
EACH
  • QUANTITY