DESCRIPTION

  • Designed for waste stack testing in various pipe diameters
  • Inflated by means of air pump with pressure gauge
  • Inflation pressure of 40 psi
  • Integrated relief valve reduces the possibility of over-inflation
  • Molded with o-ring-like ribs to grip interior pipe walls
  • Multi-stage design eliminates backsplash
  • Range of use is 1.75" to 3.25"
  • Strap and handle keep plug from entering line during deflation

Cherne MS2® Dual Long Test Ball

C274518

Fits Pipe Size:

2 in - 3 in

SPECIFICATIONS

Application
Sewer
Collection
MS2®
Color Finish
Black
Fits Pipe Size
2 in - 3 in
Length
19-11/25 in
Material
Plastic, Rubber
Material Type
Nylon
Maximum Pressure
13 psi

Starting at
$147.9
EACH
  • QUANTITY