DESCRIPTION

  • Bendable to 90°
  • Durable, rugged and effective on almost any type of pipe
  • Ideal for installation and maintenance of piping systems
  • Inflation pressure of 35 psi
  • Offers a full bypass, allowing both testing and monitoring of the piping system
  • Supplied with 1/4" Schrader tire inflation valve

Cherne Muni-Ball® FNPT Bypass Plug

C262010

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Muni-Ball®
Diameter
1-3/4 in
Fits Pipe Size
2 in
GSA Approved
No
IAPMO Listed
No
Length
6 in
Maximum Pressure
22 psi