1-1/2 in. DWV Systems and Sewer Plug

You last purchased this on
 
Cherne

Gripper® 1-1/2 in. DWV Systems and Sewer Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cherne

Gripper® 1-1/2 in. DWV Systems and Sewer Plug

  • Fast #
  • Part #C270210
  • Item #41869
  • Manufacturer Part #270210
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Easy to install with extra-large wing nut.
  • End-of-pipe seals only at the end of a pipe, preventing plug from falling into stack
  • Ideal for plumbing system tests
  • Made with glass-reinforced ABS plastic and natural rubber O-Ring.
  • Requires Certification

Documents


Specifications

Application:
DWV, Sewer
CARB OTC LEED Compliant:
No
Collection:
Gripper®
Color Finish Category:
Yellows
Color Finish Name:
Yellow
FM Approved:
No
GSA Approved:
No
IAPMO Listed -:
No
Length:
1-3/4 in
Material:
Glass Reinforced Plastic, Metal
Material Type:
ABS
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
17 psi
Range (in):
1.48 in - 1.65 in
Size:
1-1/2 in
Tool Type:
Test Plug
UL Listed:
No
Weight:
0.13 lb