DESCRIPTION

  • Clear hose for flow verification
  • Enclosed gear reduction provides excellent heat dissipation
  • Four output pressure settings
  • Handles up to 10 percent chlorine solutions
  • Honda engine with low oil shut off
  • Hydraulic quick-disconnect with swivel fitting
  • Includes an inline strainer and easy to clean clear bowl
  • Integral manifolds eliminates leak points
  • May be run dry
  • Pulsation dampener eliminates the need to surge the tank

Cherne Aqua-Loc® Hydrostatic Diaphragm Pump

C278068

Horsepower:

SPECIFICATIONS

Collection
Aqua-Loc®
Flow Rate
9.5 gpm
Horsepower
5 1/2 hp
Maximum Pressure
550 psi
Minimum Pressure
100 psi

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY