12 -18 in. NPT Plug

You last purchased this on
 
Cherne

I Series Muni-Ball® 12 -18 in. NPT Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cherne

I Series Muni-Ball® 12 -18 in. NPT Plug

  • Fast #
  • Part #C214188
  • Item #7625550
  • Manufacturer Part #214188
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Mechanical bonding of premium natural rubber and end plates eliminates failures from chemical bonding
  • Improved performance and safety through optimized design
  • Industry leading quality, consistency and durability
  • Lightweight, short and flexible
  • Premium performance and aesthetics
  • Requires Certification

Specifications

Application:
Residential, Commercial, Sewer, Installation, Repair
CARB OTC LEED Compliant:
No
Collection:
I Series Muni-Ball®
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
10-1/2 in
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
No
Fits Pipe Size:
10-3/4 in - 18-1/4 in
GSA Approved:
No
Height:
12 in
IAPMO Listed -:
No
Length:
25 in
Material:
Rubber
NSF Certified:
No
Origin:
Domestic
Pressure - High:
45
Range (in):
12 in - 18 in
Size:
12 in - 18 in
Tool Type:
Plug
UL Listed:
No
Weight:
28.1 lb