15-32 x 14-3/10 in. Plug

You last purchased this on
 
Cherne

I Series Muni-Ball® 15-32 x 14-3/10 in. Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cherne

I Series Muni-Ball® 15-32 x 14-3/10 in. Plug

  • Fast #
  • Part #C314328
  • Item #5112467
  • Manufacturer Part #314328
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • A repair kit is available to fix small tears and punctures
  • Equipped with a special 30' inflation hose, read-back line and gauge
  • Requires Certification

Specifications

Application:
Residential, Commercial, Repair, Sanitary, Sewer
CARB OTC LEED Compliant:
No
Collection:
I Series Muni-Ball®
Diameter:
14-3/10 in
End Connection 1:
MNPT
End Connections:
MNPT
FM Approved:
No
Fits Pipe Size:
15 in - 32 in
GSA Approved:
No
Height:
14 in
IAPMO Listed -:
No
Length:
48 in
Material:
Rubber
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
25 psi
Size:
15-32 in
Tool Type:
Plug
UL Listed:
No
Weight:
92.85 lb