15-32 x 14-3/10 in. Plug
I Series Muni-Ball® 15-32 x 14-3/10 in. Plug
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Small deflated diameters
- Superior expansion range
Documents
Specifications
- Application:
- Residential, Commercial, Repair, Sanitary, Sewer
- CARB OTC LEED Compliant:
- No
- Collection:
- I Series Muni-Ball®
- Diameter:
- 14-3/10 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- FM Approved:
- No
- Fits Pipe Size:
- 15 in - 32 in
- GSA Approved:
- No
- Height:
- 14-5/8 in
- IAPMO Listed -:
- No
- Length:
- 48 in
- Material:
- Rubber
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 11 psi
- Range (in):
- 15 in - 32 in
- Size:
- 15-32 in
- Tool Type:
- Plug
- UL Listed:
- No
- Weight:
- 100.5 lb