24-48 in. Plug with Bypass and Sleeve
I Series Muni-Ball® 24-48 in. Plug with Bypass and Sleeve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Offer a full bypass allowing both testing and monitoring of piping systems
- Can be used for maintenance of municipal infrastructure, including sanitary and storm sewer pipe systems. Muni-Ball® plugs are durable, rugged and are effective on almost any type of pipe
- The Cherne Muni-Ball Plug was introduced over 50 years ago and the Cherne brand continues to be the most trusted name in pneumatic plugs today
- Durable, rugged and are effective on almost any type of pipe
- Ideal for installation and repair of residential or commercial piping systems
Specifications
- Application:
- Residential, Commercial, Repair, Sanitary, Sewer
- CARB OTC LEED Compliant:
- No
- Collection:
- I Series Muni-Ball®
- FM Approved:
- No
- Fits Pipe Size:
- 20-1/2 in - 50 in
- GSA Approved:
- No
- Height:
- 21-1/4 in
- IAPMO Listed -:
- No
- Material:
- Rubber, Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Size:
- 24 in - 48 in
- Tool Type:
- Plug
- UL Listed:
- No
- Weight:
- 203 lb