24-48 x 20 in. Bypass Plug
I Series Muni-Ball® 24-48 x 20 in. Bypass Plug
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Larger diameter Muni-Ball® Plugs include a removable threaded valve, allowing the user to replace with quick disconnect fittings
- Multi-Size® Muni-Ball® Plugs allow more options and less inventory
- Muni-Ball® Plugs are supplied with Schrader tire inflation valves
- 8", 10", 12" and 15" sizes now include new modified plug for sewer air tests
Specifications
- Application:
- Residential, Commercial, Repair, Sanitary, Sewer
- CARB OTC LEED Compliant:
- No
- Collection:
- I Series Muni-Ball®
- Diameter:
- 6 in
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 68 in
- NSF Certified:
- No
- Pressure - Maximum:
- 22 psi
- Range (in):
- 20 in - 50 in
- Size:
- 24 in - 48 in
- Tool Type:
- Plug
- Type:
- C316488
- UL Listed:
- No
- Weight:
- 153 lb