Cherne
I Series Muni-Ball® 48-72 x 43 in. Bypass Plug
Part #C318728 | Item #4847265 | Manufacturer Part #318728
Size:
48 in -72 inProduct Details
- Works in all types of pipe
- Easily converts to an air test plug with use of a conversion kit
- Durable natural rubber construction seals the roughest of surfaces
- 8", 10", 12" and 15" plugs include two-port plug for easy use in sewer air tests
- Threaded aluminum bypass
Specifications
Application: [Residential, Commercial, Repair, Sanitary, Sewer]
CARB OTC LEED Compliant: No
Collection: I Series Muni-Ball®
Diameter: 8 in
FM Approved: No
GSA Approved: No
IAPMO Listed: No
Length: 93 in
Maximum Pressure: 12 psi
NSF Certified: No
Range in : 44 in - 72.25 in
Size: 48 in -72 in
Tool Type: Plug
UL Listed: No
Weight: 550
-
Starting at $6,890.63
-
Starting at $8,779.47
-
Starting at $27,677.77
-
Starting at $8,242.43
-
Starting at $36,651.47
-
Starting at $10,429.30
-
Starting at $6,353.60
-
Starting at $34,953.80
-
Starting at $14,830.27
-
Starting at $7,139.20
-
Starting at $11,655.97
-
Starting at $26,938.67