• Cart

DESCRIPTION

  • Bypass allows for easy pressure relief
  • Can be used as either a temporary or permanent plug
  • Large wing nut design allows for easy, tool-free installation and superior sealing
  • The sturdy design is perfect for a variety of low-pressure, water and air testing or blocking applications

Cherne Iron Grip™ Iron Grip Bypass Plug

C26808

Fits Pipe Size:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Iron Grip™
Fits Pipe Size
6 in
GSA Approved
No
IAPMO Listed
No
Material
Cast Iron
Maximum Pressure
4.3 psi

Starting at
Call for Pricing
  • QUANTITY